Menu Search
NVENT HOFFMAN #LP1515

Back Panel, Enclosure; Steel; White; WxH: 5.15 x 5.15 in.

SKU # 78351035980 Manufacturer Series: INLINE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 5.15 in. (131mm)
Panel Height: 5.15 in. (131mm)
Enclosure Type: Inline, Instrumentation Enclosure
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White