Menu Search
Search
NVENT HOFFMAN #A6N6P

Back Panel, Enclosure; Steel; White; WxH: 4.25 x 4.25 in.

SKU # 78351034380
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 4.25
Panel Width: 4.25
Enclosure Type: JIC