Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Plywood; White; WxH: 19 x 30 in.
HUBBELL #REKBB30

Back Panel, Enclosure; Plywood; White; WxH: 19 x 30 in.

SKU # 66262082924
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Plywood, 3/4 in.
Finish: Painted
Color: White
Panel Height: 30.00 in (508mm)
Panel Width: 19.00 in (483mm)
Enclosure Type: Wall Mount

Additional Info: For Wall Mounted Brackets, Blocks, Splitters, Hubs and Other Devices