HOFFMAN #CPC4823

Side Panel, Enclosure; Steel; White; WxH: 16.65 x 31.57 in.

SKU: 78351079550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Side Mount Panel
Material: Steel
Color: White
Panel Height: 31.57
Panel Width: 16.65
Enclosure Type: Concept Series
Manufacturer Series: Concept
Description
Enclosure Interior Panels: Type - Enclosure Side Mount Panel; Material - Steel; Color - White; Panel Height - 31.57; Panel Width - 16.65; Enclosure Type - Concept Series; Manufacturer Series - Concept