Menu Search
Enclosure Interior Panels Side Panel, Enclosure; Steel; Light Gray; WxH: 9.53 x 18.5 in.
HOFFMAN #G1000SMP300H

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 9.53 x 18.5 in.

SKU # 78351019116 Manufacturer Series: G7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Panel Height: 18.50 in.
Panel Width: 9.53 in.
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Half Panel

Additional Info: Enclosure size: 39.37x11.81 in.