Menu Search
HOFFMAN #G1500SMP325

Fusion Side Panel, Enclosure; Steel; Light Gray; WxH: 10.51 x 57.28 in.

SKU # 78351019093 Manufacturer Series: G7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Side Mount Panel
Material: Steel, 16 Gauge
Finish: Galvanized
Color: Light Gray
Panel Height: 57.28 in.
Panel Width: 10.51 in.
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel

Additional Info: Enclosure Size: 59.05x12.80 in.