Menu Search
Enclosure Interior Panels Panel, Enclosure; Swing-out; WxH: 12.99 x 17.01 in.

HOFFMAN #UU5040SP

ULTRX Panel, Enclosure; Swing-out; WxH: 12.99 x 17.01 in.

SKU #78351033740
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Swing-Out Back Panel
Panel Height: 17.01
Panel Width: 12.99
Enclosure Type: Wall Mount Ultrx Type 4X Series

Additional Info: Includes; Mounting Hardware