Menu Search
Enclosure Interior Panels Panel, Enclosure; Swing-out; Steel; WxH: 9.84 x 9.78 in.
HOFFMAN #CSP1212

ConceptĀ® Panel, Enclosure; Swing-out; Steel; WxH: 9.84 x 9.78 in.

SKU # 78351011960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Swing-Out Back Panel
Material: Steel, 14 Gauge
Panel Height: 9.78
Panel Width: 9.84
Enclosure Type: Wall Mount Concept Series

Additional Info: Maximum 106 degree swing. Includes Brackets and Hardware.