HOFFMAN #CSP1620

Panel, Enclosure; Swing-out; Steel; WxH: 17.84 x 13.78 in.

SKU: 78351012300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Swing-Out Back Panel
Material: Steel, 14 Gauge
Panel Height: 13.78
Panel Width: 17.84
Enclosure Type: Wall Mount Concept Series
Manufacturer Series: Concept
Additional Info: Maximum 106 degree swing. Includes Brackets and Hardware.