Panel, Enclosure; Swing-out; Steel; White; WxH: 30.81 x 39.88 in.

SKU: 78351021390
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Swing-Out Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 39.88 in.
Panel Width: 30.81 in.
Enclosure Type: Free Standing, NEMA 4, 4X, 12, Half Panel
Enclosure Interior Panels: Type - Enclosure Swing-Out Panel; Material - Steel, 12 Gauge; Finish - Polyester Powder; Color - White; Panel Height - 39.88 in.; Panel Width - 30.81 in.; Enclosure Type - Free Standing, NEMA 4, 4X, 12, Half Panel; Additional Information - Enclosure Size: 90.00x36.00 in.
Additional Info: Enclosure Size: 90.00x36.00 in.