Menu Search
HOFFMAN #A1210PSWPNL

PolyPro Panel, Enclosure; Swing-out; Aluminum; Light Gray; WxH: 9.62 x 11 in.

SKU # 78351017104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing-Out Panel
Material: Aluminum
Color: Light Gray
Panel Height: 11.00 in.
Panel Width: 9.62 in.
Enclosure Type: NEMA 4X, IP66

Additional Info: Enclosure Size: 12.00x10.00 in., Includes: Four POLYPRO Adjustable Panel Blocks