Menu Search
Enclosure Interior Panels Panel, Enclosure; Swing-out; Aluminum; Light Gray; WxH: 20.98 x 20.27 in.

HOFFMAN #GSP600600A

Fusion Panel, Enclosure; Swing-out; Aluminum; Light Gray; WxH: 20.98 x 20.27 in.

SKU #78351019136
Manufacturer Series: G7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Swing Panel
Material: Aluminum
Color: Light Gray
Panel Height: 20.27 in.
Panel Width: 20.98 in.
Enclosure Type: Wall Mount NEMA 4, 12, IP66

Additional Info: Enclosure Size: 23.62x23.62 in., Includes: Mounting Hardware and 3-mm Double-Bit Key with Panel