Menu Search
Enclosure Interior Panels Panel, Enclosure; Steel; WxH: 34 x 40 in.

HOFFMAN #CP4236G

ConceptĀ® Panel, Enclosure; Steel; WxH: 34 x 40 in.

SKU #78351015062
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Panel
Material: Steel, 12 Gauge
Finish: Conductive
Panel Height: 40
Panel Width: 34