Menu Search
Enclosure Interior Panels Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

HOFFMAN #ATEX30P30G

Panel, Enclosure; Steel; White; WxH: 10.25 x 10.25 in.

SKU #78351016991
Manufacturer Series: ATEX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Panel
Material: Steel, 12 Gauge
Finish: Conductive
Color: White
Panel Height: 10.25 in.
Panel Width: 10.25 in.
Enclosure Type: NEMA 4,4X,12, IEC IP66

Additional Info: Fits For: 10.28 x 10.28 in. Enclosure