Menu Search
Enclosure Interior Panels Panel, Enclosure; Perforated; Steel; Gray; WxH: 16.5 x 15 in.

HOFFMAN #A18N18MPP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 16.5 x 15 in.

SKU #78351048839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Paint
Color: Gray
Panel Height: 15.00 in.
Panel Width: 16.50 in.
Enclosure Type: NEMA 1