Menu Search
Enclosure Interior Panels Panel, Enclosure; Perforated; Steel; Gray; WxH: 14.5 x 21 in.

HOFFMAN #A24N16MPP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 14.5 x 21 in.

SKU #78351048869
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Paint
Color: Gray
Panel Height: 21.00 in.
Panel Width: 14.50 in.
Enclosure Type: NEMA 1