HOFFMAN #EP3030AL

Mounting Panel, Enclosure; Aluminum; Natural; WxH: 8.9 x 8.9 in.

SKU: 78351037219
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Mounting Panel
Material: Aluminum
Finish: Mill
Color: Natural
Panel Height: 8.90 in.
Panel Width: 8.90 in.
Enclosure Type: Wall Mount NEMA 4X
Manufacturer Series: Comline
Description
Enclosure Interior Panels: Type - Enclosure Mounting Panel; Material - Aluminum; Finish - Mill; Color - Natural; Panel Height - 8.90 in.; Panel Width - 8.90 in.; Enclosure Type - Wall Mount NEMA 4X; Additional Information - Enclosure Size: 11.81x11.81 in.; Manufacturer Series - Comline
Additional Info: Enclosure Size: 11.81x11.81 in.