Menu Search
Enclosure Interior Panels Mounting Panel, Enclosure; Aluminum; Natural; WxH: 16.78 x 16.78 in.

HOFFMAN #EP5050AL

Comline Mounting Panel, Enclosure; Aluminum; Natural; WxH: 16.78 x 16.78 in.

SKU #78351037259
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Mounting Panel
Material: Aluminum
Finish: Mill
Color: Natural
Panel Height: 16.78 in.
Panel Width: 16.78 in.
Enclosure Type: Wall Mount NEMA 4X

Additional Info: Enclosure Size: 19.68x19.68 in.