Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; WxH: 3.94 x 6.69 in.
HOFFMAN #Q2012PD

Q-Line Inner Panel, Enclosure; Steel; WxH: 3.94 x 6.69 in.

SKU # 78351013949 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Internal Panel
Material: Steel
Finish: Zinc-plated
Panel Height: 6.69 in.
Panel Width: 3.94 in.
Enclosure Type: NEMA 4X, IP67

Additional Info: Enclosure Size: 7.87x4.72 in.