Menu Search
HOFFMAN #LP3530G

Inner Panel, Enclosure; Steel; WxH: 11.07 x 13.04 in.

SKU # 78351030499 Manufacturer Series: INLINE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Internal Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Panel Height: 13.04 in.
Panel Width: 11.07 in.
Enclosure Type: NEMA 4X, IP66

Additional Info: Enclosure Size: 13.78x11.81 in.