Menu Search
HOFFMAN #A54P72

Inner Panel, Enclosure; Steel; White; WxH: 72 x 54.88 in.

SKU # 78351013034
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Internal Panel
Material: Steel
Finish: Polyester Powder
Color: White
Panel Height: 54.88 in.
Panel Width: 72.00 in.
Enclosure Type: A26 Low-Profile Disconnect, NEMA 12, IP55