Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; Natural; WxH: 34.2 x 34.2 in.

HOFFMAN #CP3636G

ConceptĀ® Inner Panel, Enclosure; Steel; Natural; WxH: 34.2 x 34.2 in.

SKU #78351015058
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Internal Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: Natural
Panel Height: 34.20 in.
Panel Width: 34.20 in.
Enclosure Type: Concept Series

Additional Info: Enclosure Size: 36.00x36.00 in.