Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Steel; Natural; WxH: 22.2 x 46.2 in.

HOFFMAN #CP4824G

ConceptĀ® Inner Panel, Enclosure; Steel; Natural; WxH: 22.2 x 46.2 in.

SKU #78351015063
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Internal Panel
Material: Steel, 12 Gauge
Finish: Galvanized
Color: Natural
Panel Height: 46.20 in.
Panel Width: 22.20 in.
Enclosure Type: Concept Series

Additional Info: Enclosure Size: 48.00x24.00 in.