Menu Search
HOFFMAN #CCAP88

Compact Inner Panel, Enclosure; Steel; Natural; WxH: 2.72 x 2.52 in.

SKU # 78351066810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Inner Panel
Material: Steel
Finish: Zinc-plated
Color: Natural
Panel Height: 2.52 in.
Panel Width: 2.72 in.
Enclosure Type: NEMA 4X, IP66

Additional Info: Enclosure Size: 2.95x3.15 in.