Menu Search
Enclosure Interior Panels Inner Panel, Enclosure; Phenolic; Light Brown; WxH: 12.88 x 14.75 in.
HOFFMAN #A16P14C

Inner Panel, Enclosure; Phenolic; Light Brown; WxH: 12.88 x 14.75 in.

SKU # 78351065630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Internal Panel
Material: Phenolic
Color: Light Brown
Panel Height: 14.75 in.
Panel Width: 12.88 in.
Enclosure Type: Wall Mount

Additional Info: Panel Thickness: 0.190 in.