Menu Search
HOFFMAN #A16P12G

Enclosure, Back Panel; Steel; 13 x 9 in.; NEMA 3R, 4, 4X, 12, 13

SKU # 78351026129
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Panel Height: 13
Panel Width: 9
Enclosure Type: NEMA 3R, 4, 4X, 12, 13

n/l