Menu Search
Enclosure Interior Panels Door Panel, Enclosure; Steel; White; WxH: 60 x 60 in.

HOFFMAN #A72PM66

Door Panel, Enclosure; Steel; White; WxH: 60 x 60 in.

SKU #78351033960
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Multi Door Panel
Material: Steel, 10 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 60.00 in.
Panel Width: 60.00 in.
Enclosure Type: A27, A28, A28S4, A34 Series

Additional Info: Enclosure Size: 72.00x66.00 in.