Menu Search
Enclosure Interior Panels Door Panel, Enclosure; Steel; White; WxH: 32 x 39.88 in.
HOFFMAN #A90P36F2

Door Panel, Enclosure; Steel; White; WxH: 32 x 39.88 in.

SKU # 78351023390
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Door Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Panel Height: 39.88 in.
Panel Width: 32.00 in.
Enclosure Type: Free Standing Single-Door, NEMA 4, 4X, 12, Half Panel

Additional Info: Enclosure Size: 90.00x36.00 in.