Menu Search
HOFFMAN #CP5255

ConceptĀ® Door Panel, Enclosure; Steel; White; WxH: 17.01 x 16.01 in.

SKU # 78351016784
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Rear Door Panel
Material: Steel, 14 Gauge
Finish: Paint
Color: White
Panel Height: 16.01 in.
Panel Width: 17.01 in.
Enclosure Type: NEMA 4, IP66

Additional Info: Enclosure Size: 52.00x55.00 in.