Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 6.3 x 14.17 in.
HOFFMAN #Q4020PI

Q-Line Back Panel, Enclosure; Steel; WxH: 6.3 x 14.17 in.

SKU # 78351014809 Manufacturer Series: I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Steel
Finish: Zinc-plated
Panel Height: 14.17
Panel Width: 6.30
Enclosure Type: NEMA 4,4X,12,13