Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 48 x 60 in.

HOFFMAN #A72PM54G

Back Panel, Enclosure; Steel; WxH: 48 x 60 in.

SKU #78351015044
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 0.88 in. Flange
Finish: Zinc-plated
Panel Height: 60
Panel Width: 48
Enclosure Type: Free Standing Two-Door, NEMA 12