Menu Search

HOFFMAN #CP4836G

ConceptĀ® Back Panel, Enclosure; Steel; WxH: 34.2 x 46.2 in.

SKU: 78351015064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Finish: Zinc-plated
Panel Height: 46.20
Panel Width: 34.20
Enclosure Type: Concept Series
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 12 Gauge; Finish - Zinc Plated; Panel Height - 46.20; Panel Width - 34.20; Enclosure Type - Concept Series; Manufacturer Series - Concept