HOFFMAN #A42P36G

Back Panel, Enclosure; Steel; WxH: 33 x 39 in.

SKU: 78351015083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 0.75 in. Flange
Finish: Zinc-plated
Panel Height: 39
Panel Width: 33
Enclosure Type: 3R, 4, 4X, 12, 13
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 0.75 in Flange; Finish - Zinc Plated; Panel Height - 39.00; Panel Width - 33.00; Enclosure Type - 3R, 4, 4X,12,13