Menu Search
HOFFMAN #A36P36G

Back Panel, Enclosure; Steel; WxH: 33 x 33 in.

SKU # 78351015072 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel
Finish: Zinc-plated
Panel Height: 33
Panel Width: 33
Enclosure Type: 3R, 4, 4X, 12, 13