Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 28.2 x 34.2 in.
HOFFMAN #CP3630G

ConceptĀ® Back Panel, Enclosure; Steel; WxH: 28.2 x 34.2 in.

SKU # 78351026589
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Panel Height: 34.20
Panel Width: 28.20
Enclosure Type: Concept Series