HOFFMAN #CP2424G

Back Panel, Enclosure; Steel; WxH: 22.2 x 22.2 in.

SKU: 78351026479
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Panel Height: 22.20
Panel Width: 22.20
Enclosure Type: Concept Series
Manufacturer Series: Concept
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 12 Gauge; Panel Height - 22.20; Panel Width - 22.20; Enclosure Type - Concept Series; Manufacturer Series - Concept