Menu Search
HOFFMAN #CP3020G

ConceptĀ® Back Panel, Enclosure; Steel; WxH: 18.2 x 28.2 in.

SKU # 78351015054
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Panel Height: 28.20
Panel Width: 18.20
Enclosure Type: Concept Series