Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 17 x 21 in.

HOFFMAN #A24P20G

Back Panel, Enclosure; Steel; WxH: 17 x 21 in.

SKU #78351026149
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 12 Gauge, 0.75 in. Flange
Panel Height: 21
Panel Width: 17
Enclosure Type: NEMA 3R, 4, 4X, 12, 13