Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 13 x 17 in.

HOFFMAN #A20P16G

Back Panel, Enclosure; Steel; WxH: 13 x 17 in.

SKU #78351026139
Manufacturer Series: PNL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Finish: Zinc-plated
Panel Height: 17
Panel Width: 13
Enclosure Type: 3R, 4, 4X, 12, 13