Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; WxH: 10.2 x 10.2 in.

HOFFMAN #CP1212G

ConceptĀ® Back Panel, Enclosure; Steel; WxH: 10.2 x 10.2 in.

SKU #78351026429
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Finish: Zinc-plated
Panel Height: 10.20
Panel Width: 10.20
Enclosure Type: Concept Series