Back Panel, Enclosure; Steel; White; WxH: 36 x 90 in.

SKU: 78351023380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 90
Panel Width: 36
Enclosure Type: 4, 4X,12
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 12 Gauge; Color - White; Panel Height - 90.00; Panel Width - 36.00; Enclosure Type - 4, 4X,12