Menu Search
HOFFMAN #A72P36F1

Back Panel, Enclosure; Steel; White; WxH: 36 x 72 in.

SKU # 78351023360
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 72
Panel Width: 36
Enclosure Type: 4, 4X,12