Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; White; WxH: 29.57 x 8.31 in.

HOFFMAN #LP2377

Back Panel, Enclosure; Steel; White; WxH: 29.57 x 8.31 in.

SKU #78351011071
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 8.31 in. (211mm)
Panel Width: 29.57"(751mm)
Enclosure Type: Inline, Instrumentation Enclosure