HOFFMAN #A60P30

Back Panel, Enclosure; Steel; White; WxH: 27 x 57 in.

SKU: 78351023120
Manufacturer Series: PNL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 10 Gauge
Color: White
Panel Height: 57
Panel Width: 27
Enclosure Type: 3R, 4, 4X, 12, 13