Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
HOFFMAN #A72P30F1

Back Panel, Enclosure; Steel; White; WxH: 26 x 60 in.

SKU # 78351023340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 60
Panel Width: 26
Enclosure Type: 4, 4X,12