Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Back Panel, Enclosure; Steel; White; WxH: 22.2 x 28.2 in.

SKU: 78351078610
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 28.20
Panel Width: 22.20
Enclosure Type: Concept Series
Manufacturer Series: Concept
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 12 Gauge; Color - White; Panel Height - 28.20; Panel Width - 22.20; Enclosure Type - Concept Series; Manufacturer Series - Concept