Back Panel, Enclosure; Steel; White; WxH: 21 x 39 in.

SKU: 78351023230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosure Back Panel
Material: Steel, 0.75 in. Flange
Color: White
Panel Height: 39
Panel Width: 21
Enclosure Type: 3R, 4, 4X, 12, 13
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 0.75 in Flange; Color - White; Panel Height - 39.00; Panel Width - 21.00; Enclosure Type - 3R, 4, 4X,12,13