HOFFMAN #A24N24MP

Back Panel, Enclosure; Steel; White; WxH: 21 x 22.5 in.

SKU: 78351086240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White
Panel Height: 22.50
Panel Width: 21
Enclosure Type: JIC
Description
Enclosure Interior Panels: Type - Enclosure Back Panel; Material - Steel, 12 Gauge; Color - White; Panel Height - 22.50; Panel Width - 21.00; Enclosure Type - JIC