Menu Search
Enclosure Interior Panels Back Panel, Enclosure; Steel; White; WxH: 21 x 21 in.
HOFFMAN #A24P24

Back Panel, Enclosure; Steel; White; WxH: 21 x 21 in.

SKU # 78351023180 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Back Panel
Material: Steel, 0.75 in. Flange
Color: White
Panel Height: 21
Panel Width: 21
Enclosure Type: 3R, 4, 4X, 12, 13