Menu Search
HOFFMAN #A72P24F1

Back Panel, Enclosure; Steel; White; WxH: 20 x 60 in.

SKU # 78351023320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel
Color: White
Panel Height: 60
Panel Width: 20
Enclosure Type: 4, 4X,12